.jpg)
Neoprene Rubber Strip - 70A - 3/16" Thick x 1/2" Wide x 10ft. Long
Mfr # BULK-RS-N70-108
Zoro # G7815934
product price:Â $11.89
/ea
Sold in multiples of 9 for $107.01
Key Features
Rubber Thickness
3/16"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-N70-108
Zoro #
G7815934
UPC #
193005330941
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/16"
Rubber Width
1/2"
Rubber Length
10 ft.
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 707
Grade
Standard
Thickness Tolerance
(-0.022" - +0.022")
Compression Set
0.33
Texture
Smooth
Density
1.50 g/cm3
Shape
Strip
Tear Strength
20 N/mm
Description
Neoprene Rubber Strip No Adhesive - 70A - 3/16" Thick x 1/2" Wide x 10ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.