Neoprene Rubber Strip w Adhesive - 50A - 1/16" T x 4" W x 10ft. L
- Mfr # BULK-RS-N50-728
- Zoro # G7817632
product price:Â
$
50.59
/ea
Sold in multiples of 3 for
$151.77
Key Features
Rubber Thickness
1/16"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-N50-728
- Zoro #
- G7817632
- UPC #
- 193005955397
- Country of Origin
- Unknown
Dimensions
- Rubber Thickness
- 1/16"
- Rubber Width
- 4"
- Rubber Length
- 10 ft.
Details
- Rubber Material
- Neoprene
- Rubber Color
- Black
- Max Temp (F)
- 250 Degrees F
- Min. Temp. (F)
- -30
- Durometer
- 50A
- Backing Type
- Acrylic Adhesive
- Tensile Strength (PSI)
- 1,000 psi
- Elongation
- 3.5
- Standards
- ASTM D2000 BC 507
- Grade
- Standard
- Thickness Tolerance
- (-0.011" - +0.011")
- Temperature Range - Adhesives
- -30 Degrees to 230 Degrees F
- Density
- 1.50 g/cm3
- Compression Set
- 0.33
- Texture
- Smooth
- Shape
- Strip
- Tear Strength
- 20 N/mm
Description
Neoprene Rubber Strip with Acrylic Adhesive - 50A - 1/16" Thick x 4" Wide x 10ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.