Nitrile Oil Seal
- Mfr # OS-VMH-0.750X0.999X0.125
- Zoro # G323946723
product price:Â
$
39.75
/ea
Key Features
Industry Number
VM
Outside Diameter
0.999 in
Number of Lips
1
Maximum Pressure
7 psi
Seal Type
Oil Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OS-VMH-0.750X0.999X0.125
- Zoro #
- G323946723
- UPC #
- 197666120040
- Country of Origin
- India
Dimensions
- Outside Diameter
- 0.999 in
- Inside Diameter
- 0.75 in
- Overall Width
- 0.125 in
Details
- Item
- Nitrile Oil Seal
- Industry Number
- VM
- Number of Lips
- 1
- Maximum Pressure
- 7 psi
- Seal Type
- Oil Seal
- System of Measurement
- Inch
Description
Nitrile Oil Seal, Inside Diameter 0.75 in, Outside Diameter 0.999 in, Overall Width 0.125 in, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Seal Type Oil Seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.