Nitrile Oil Seal
- Mfr # OS-VMH-1.000X1.250X0.125
- Zoro # G523947162
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Outside Diameter
1.25 in
Maximum Pressure
7 psi
Industry Number
VM
Inside Diameter
1 in
Number of Lips
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS-VMH-1.000X1.250X0.125
- Zoro #
- G523947162
- UPC #
- 197666120064
- Country of Origin
- India
- Item
- Nitrile Oil Seal
- Maximum Pressure
- 7 psi
- Industry Number
- VM
- Number of Lips
- 1
- System of Measurement
- Inch
- Seal Type
- Oil Seal
Dimensions
- Outside Diameter
- 1.25 in
- Inside Diameter
- 1 in
- Overall Width
- 0.125 in
Description
Nitrile Oil Seal, Inside Diameter 1 in, Outside Diameter 1.25 in, Overall Width 0.125 in, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Seal Type Oil Seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.