Nonmarking Neoprene Rubber Roll with Acrylic Adhesive 60A 332 Thick x 36 Wide x 30 ft Long

  • Mfr # BULK-RS-NN60-134

  • Zoro # G807031570


product price:  $1,453.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/32"
Width
36"
Length
360"
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NN60-134
Zoro #
G807031570
UPC #
193005237134
Country of Origin
China

Dimensions

Thickness
3/32"
Width
36"
Length
360"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
Black
Backing Type
Acrylic Adhesive
Standards
ASTM D2000 BC 608
Tensile Strength
1,200 psi
Elongation
3.8
Grade
Nonmarking
Compression Set
0.28
Shape
Roll
Texture
Smooth
Density
1.5 g/cm3
Tear Strength
20 N/mm
Temperature Range
-30° to 200°F
Durometer
60A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.