Nonmarking Neoprene Rubber Sheet No Adhesive 60A 14 Thick x 12 Wide x 12 Long

  • Mfr # BULK-RS-NN60-73

  • Zoro # G907031876


product price:  $64.95
/ea
Sold in multiples of 2 for $129.90

Key Features

Rubber Material
Neoprene
Rubber Color
Black
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NN60-73
Zoro #
G907031876
UPC #
193005236526
Country of Origin
China

Dimensions

Rubber Thickness
1/4"
Rubber Width
12"
Rubber Length
12"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Rubber Material
Neoprene
Rubber Color
Black
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,200 psi
Elongation
3.8
Standards
ASTM D2000 BC 608
Grade
Nonmarking
Density
1.5 g/cm3
Temperature Range - Adhesives
-30° to 200°F
Texture
Smooth
Tear Strength
20 N/mm
Compression Set
0.28
Shape
Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.