Nonmarking Neoprene Rubber Strip No Adhesive 60A 14 Thick x 12 Wide x 10 ft Long

  • Mfr # BULK-RS-NN60-40

  • Zoro # G707032462


product price:  $20.35
/ea
Sold in multiples of 6 for $122.10

Key Features

Rubber Material
Neoprene
Rubber Color
Black
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NN60-40
Zoro #
G707032462
UPC #
193005236199
Country of Origin
China

Dimensions

Rubber Thickness
1/4"
Rubber Width
0.5"
Rubber Length
120"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Rubber Material
Neoprene
Rubber Color
Black
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,200 psi
Elongation
3.8
Standards
ASTM D2000 BC 608
Grade
Nonmarking
Compression Set
0.28
Tear Strength
20 N/mm
Shape
Strip
Density
1.5 g/cm3
Temperature Range - Adhesives
-30° to 200°F
Texture
Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.