Nonmarking Neoprene Rubber Strip No Adhesive 60A 164 Thick x 4 Wide x 10 ft Long

  • Mfr # BULK-RS-NN60-13

  • Zoro # G507032945


product price:  $20.89
/ea
Sold in multiples of 6 for $125.34

Key Features

Rubber Material
Neoprene
Rubber Color
Black
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NN60-13
Zoro #
G507032945
UPC #
193005235925
Country of Origin
China

Dimensions

Rubber Thickness
1/64"
Rubber Width
4"
Rubber Length
120"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Rubber Material
Neoprene
Rubber Color
Black
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,200 psi
Elongation
3.8
Standards
ASTM D2000 BC 608
Grade
Nonmarking
Tear Strength
20 N/mm
Temperature Range - Adhesives
-30° to 200°F
Compression Set
0.28
Texture
Smooth
Density
1.5 g/cm3
Shape
Strip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.