Shop USA INDUSTRIALS
See all product information
Create Account
Nonmarking Neoprene Rubber Strip No Adhesive 60A 18 Thick x 1 Wide x 10 ft Long
- Mfr # BULK-RS-NN60-31
- Zoro # G407033028
product price:Â
$
21.45
/ea
Sold in multiples of 6 for
$128.70
Key Features
Rubber Material
Neoprene
Rubber Color
Black
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-NN60-31
- Zoro #
- G407033028
- UPC #
- 193005236106
- Country of Origin
- China
- Item
- Multipurpose Neoprene Rubber Sheets, Strips & Rolls
- Rubber Material
- Neoprene
- Rubber Color
- Black
- Durometer
- 60A
- Backing Type
- Plain
- Tensile Strength (PSI)
- 1,200 psi
- Elongation
- 3.8
- Standards
- ASTM D2000 BC 608
- Grade
- Nonmarking
- Texture
- Smooth
- Temperature Range - Adhesives
- -30° to 200°F
- Density
- 1.5 g/cm3
- Compression Set
- 0.28
- Tear Strength
- 20 N/mm
- Shape
- Strip
Dimensions
- Rubber Thickness
- 1/8"
- Rubber Width
- 1"
- Rubber Length
- 120"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.