
Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Silicon Bronze, 3/4 in L
Mfr # BULK-BOLT-4135
Zoro # G509937040
product price: $3.39
/eaSold in multiples of 200 for $678.00
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Silicon Bronze
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-4135
Zoro #
G509937040
UPC #
197666038253
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
3/4 in
Head Width
1/2 in
Min. Thread Length
0.875 in
Head Height
13/64"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Silicon Bronze
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
UNC
Tensile Strength
74,000 psi
Description
Hex Cap Screw, Hex Head, Silicone Bronze, Partially Threaded, 5/16-18 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.