Zoro Homepage

Nylon 6/6 Plastic Sheet 16" L x 16" W x 1" Thick

  • Mfr # BULK-PS-NYL-476

  • Zoro # G7856552


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-476
Zoro #
G7856552
UPC #
193005908805
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
16"
Plastic Length
16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
16"
Width
16"
Thickness
1"

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Thickness Tolerance
(-0.016" - +0.016")
Tensile Strength
13,000 psi
Operating Temp. Range
-20 Degrees to 210 Degrees F
Standards
UL 94 HB
Material
Nylon
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Grade
Standard
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Excellent
Friction Coefficient
0.25
Backing Type
Plain
Water Absorption
0.0128
Shape
Sheet
Friction Rating
Slippery
Impact Strength
0.6 ft. - lbs./in.
Plastic Density
0.041 lbs / cu. in.
Impact Strength Rating
Poor

Description

Nylon Plastic Sheet - 1" Thick x 16" Wide x 16" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products