Zoro Homepage

Nylon 6/6 Plastic Sheet 16" L x 16" W x 2" Thick

  • Mfr # BULK-PS-NYL-478

  • Zoro # G7862100


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
2"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-478
Zoro #
G7862100
UPC #
193005912796
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
16"
Plastic Length
16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
16"
Thickness
2"
Length
16"

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Operating Temp. Range
-20 Degrees to 210 Degrees F
Tensile Strength
13,000 psi
Thickness Tolerance
(-0.031" - +0.008")
Standards
UL 94 HB
Material
Nylon
Shape
Sheet
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Water Absorption
0.0128
Grade
Standard
Impact Strength
0.6 ft. - lbs./in.
Tensile Strength Rating
Excellent
Plastic Density
0.041 lbs / cu. in.
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M85
Friction Coefficient
0.25
Backing Type
Plain
Friction Rating
Slippery

Description

Nylon Plastic Sheet - 2" Thick x 16" Wide x 16" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.