Zoro Homepage

Nylon 6/6 Plastic Sheet 32" L x 16" W x 2" Thick

  • Mfr # BULK-PS-NYL-493

  • Zoro # G7865661


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
2"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-493
Zoro #
G7865661
UPC #
193005912802
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
16"
Plastic Length
32"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
16"
Length
32"
Thickness
2"

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Operating Temp. Range
-20 Degrees to 210 Degrees F
Tensile Strength
13,000 psi
Thickness Tolerance
(-0.031" - +0.008")
Standards
UL 94 HB
Material
Nylon
Grade
Standard
Tensile Strength Rating
Excellent
Shape
Sheet
Backing Type
Plain
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M85
Water Absorption Rating
Poor
Friction Coefficient
0.25
Impact Strength Rating
Poor
Water Absorption
0.0128
Impact Strength
0.6 ft. - lbs./in.
Plastic Density
0.041 lbs / cu. in.
Friction Rating
Slippery

Description

Nylon Plastic Sheet - 2" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.