Zoro Homepage

Nylon 6/6 Plastic Sheet 32" L x 16" W x 3/8" Thick

  • Mfr # BULK-PS-NYL-487

  • Zoro # G7855283


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/8"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-487
Zoro #
G7855283
UPC #
193005890827
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
16"
Plastic Length
32"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/8"
Length
32"
Width
16"

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Standards
UL 94 HB
Tensile Strength
13,000 psi
Operating Temp. Range
-20 Degrees to 210 Degrees F
Thickness Tolerance
(-0" - +0.034")
Material
Nylon
Friction Rating
Slippery
Backing Type
Plain
Water Absorption
0.0128
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Grade
Standard
Friction Coefficient
0.25
Shape
Sheet
Plastic Density
0.041 lbs / cu. in.
Plastic Hardness
Rockwell M85
Plastic Clarity
Opaque
Impact Strength
0.6 ft. - lbs./in.

Description

Nylon Plastic Sheet - 3/8" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.