Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon 6/6 Plastic Sheet 48" L x 12" W x 1/2" Thick

  • Mfr # BULK-PS-NYL-407

  • Zoro # G7862283


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-NYL-407
Zoro #
G7862283
UPC #
193005890858
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/2"
Length
48"
Width
12"

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 210 Degrees F
Thickness Tolerance
(-0.028" - +0")
Tensile Strength
13,000 psi
Material
Nylon
Friction Rating
Slippery
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Plastic Density
0.041 lbs / cu. in.
Impact Strength
0.6 ft. - lbs./in.
Water Absorption
0.0128
Backing Type
Plain
Friction Coefficient
0.25
Grade
Standard
Water Absorption Rating
Poor
Shape
Sheet

Description

Nylon Plastic Sheet - 1/2" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.