Zoro Homepage

Nylon 6/6 Plastic Sheet 48" L x 12" W x 3/8" Thick

  • Mfr # BULK-PS-NYL-406

  • Zoro # G7854540


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-406
Zoro #
G7854540
UPC #
193005890773
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/8"
Length
48"
Width
12"

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Thickness Tolerance
(-0" - +0.034")
Operating Temp. Range
-20 Degrees to 210 Degrees F
Tensile Strength
13,000 psi
Standards
UL 94 HB
Material
Nylon
Plastic Clarity
Opaque
Water Absorption
0.0128
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
Plastic Density
0.041 lbs / cu. in.
Tensile Strength Rating
Excellent
Shape
Sheet
Grade
Standard
Friction Rating
Slippery
Backing Type
Plain
Friction Coefficient
0.25
Impact Strength
0.6 ft. - lbs./in.

Description

Nylon Plastic Sheet - 3/8" Thick x 12" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.