Zoro Homepage

Nylon 6/6 Plastic Sheet 48" L x 16" W x 3/4" Thick

  • Mfr # BULK-PS-NYL-505

  • Zoro # G7858549


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/4"
Plastic Width
16"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-505
Zoro #
G7858549
UPC #
193005890995
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
16"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"
Width
16"
Thickness
3/4"

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Thickness Tolerance
(-0" - +0.057")
Operating Temp. Range
-20 Degrees to 210 Degrees F
Standards
UL 94 HB
Tensile Strength
13,000 psi
Material
Nylon
Water Absorption
0.0128
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness
Rockwell M85
Friction Rating
Slippery
Shape
Sheet
Impact Strength Rating
Poor
Backing Type
Plain
Impact Strength
0.6 ft. - lbs./in.
Tensile Strength Rating
Excellent
Friction Coefficient
0.25
Water Absorption Rating
Poor
Plastic Density
0.041 lbs / cu. in.

Description

Nylon Plastic Sheet - 3/4" Thick x 16" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.