Zoro Homepage

Nylon 6/6 Plastic Sheet 48" L x 8" W x 1/2" Thick

  • Mfr # BULK-PS-NYL-448

  • Zoro # G7860210


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-448
Zoro #
G7860210
UPC #
193005890889
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"
Thickness
1/2"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Standards
UL 94 HB
Tensile Strength
13,000 psi
Operating Temp. Range
-20 Degrees to 210 Degrees F
Thickness Tolerance
(-0.028" - +0")
Material
Nylon
Impact Strength Rating
Poor
Backing Type
Plain
Friction Rating
Slippery
Tensile Strength Rating
Excellent
Water Absorption
0.0128
Shape
Sheet
Plastic Hardness
Rockwell M85
Friction Coefficient
0.25
Water Absorption Rating
Poor
Grade
Standard
Plastic Density
0.041 lbs / cu. in.
Impact Strength
0.6 ft. - lbs./in.
Plastic Clarity
Opaque

Description

Nylon Plastic Sheet - 1/2" Thick x 8" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.