Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon 6/6 Plastic Sheet 48" L x 8" W x 3/8" Thick

  • Mfr # BULK-PS-NYL-447

  • Zoro # G7858503


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/8"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-447
Zoro #
G7858503
UPC #
193005890803
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
8"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
48"
Thickness
3/8"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Thickness Tolerance
(-0" - +0.034")
Operating Temp. Range
-20 Degrees to 210 Degrees F
Tensile Strength
13,000 psi
Standards
UL 94 HB
Material
Nylon
Shape
Sheet
Water Absorption
0.0128
Plastic Density
0.041 lbs / cu. in.
Grade
Standard
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
Water Absorption Rating
Poor
Friction Coefficient
0.25
Plastic Hardness
Rockwell M85
Backing Type
Plain
Plastic Clarity
Opaque
Friction Rating
Slippery
Impact Strength
0.6 ft. - lbs./in.

Description

Nylon Plastic Sheet - 3/8" Thick x 8" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.