Zoro Homepage

Nylon Plastic Rod 1 ft L, 3/8 in Dia.

  • Mfr # BULK-PR-NYL-123

  • Zoro # G2428519


product price: $5.15
/ea
Sold in multiples of 25 for $128.75

Key Features

Material
Nylon
Type
Plastic Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-NYL-123
Zoro #
G2428519
UPC #
193005349264
Country of Origin
China

Dimensions

Length
1 ft
Diameter
3/8 in

Details

Item
Plastic Rod
Material
Nylon
Type
Plastic Rod

Description

Nylon Plastic Rod,3/8 In. Dia. x 1 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.