Nylon Push to Connect Fitting - Tee - 1/, 1/8" Tube Size, Black

  • Mfr # ZUSA-TF-PTC-531

  • Zoro # G4436374


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Union Tee
Fitting Connection Type
Tube x Tube x Tube
Tube Size
1/8"
Max. Pressure
350 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-PTC-531
Zoro #
G4436374
UPC #
193005171735
Country of Origin
China

Dimensions

Tube Size
1/8"

Details

Item
Nylon Push to Connect Fitting - Tee - 1/
Tube Fitting Material
Nylon
Specific Fitting Shape
Union Tee
Fitting Connection Type
Tube x Tube x Tube
Max. Pressure
350 psi
Max. Vacuum
28 in. of Hg @ 72° F
Color
Black
Basic Pipe Fitting Shape
Tee

Description

Nylon Push to Connect Fitting - Tee - 1/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.