Nylon Push to Connect Fitting - Tee Redu, 8mm x 10mm Tube Size, Black

  • Mfr # ZUSA-TF-PTC-558

  • Zoro # G4436636


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Reducing Union Tee
Fitting Connection Type
Tube x Tube x Tube
Tube Size
8mm x 10mm
Max. Pressure
350 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-PTC-558
Zoro #
G4436636
UPC #
193005172022
Country of Origin
China

Dimensions

Tube Size
8mm x 10mm

Details

Item
Nylon Push to Connect Fitting - Tee Redu
Tube Fitting Material
Nylon
Specific Fitting Shape
Reducing Union Tee
Fitting Connection Type
Tube x Tube x Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Tee
Color
Black
Max. Vacuum
28 in. of Hg @ 72° F

Description

Nylon Push to Connect Fitting - Tee Redu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.