Nylon Tubing Blue 764 ID x 532 OD x 50 ft Long

  • Mfr # ZUSA-HT-7265

  • Zoro # G807032850


product price:  $22.95
/ea
Sold in multiples of 5 for $114.75

Key Features

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
7/64"
Outside Dia.
5/32"
Wall Thickness
1/32"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-7265
Zoro #
G807032850
UPC #
193005272746
Country of Origin
China

Dimensions

Inside Dia.
7/64"
Outside Dia.
5/32"
Wall Thickness
1/32"
Tube Length
600"

Details

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Max. Pressure
350 psi
Tube Color
Blue
Temp. Range
-60° to 200° F
Item
Nylon Tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.