Nylon Tubing Red 932 ID x 38 OD x 100 ft Long

  • Mfr # ZUSA-HT-5451

  • Zoro # G307032688


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
9/32"
Outside Dia.
3/8"
Wall Thickness
3/64"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-5451
Zoro #
G307032688
UPC #
193005270575
Country of Origin
China

Dimensions

Inside Dia.
9/32"
Outside Dia.
3/8"
Wall Thickness
3/64"
Tube Length
1200"

Details

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Max. Pressure
250 psi
Tube Color
Red
Temp. Range
-60° to 200° F
Item
Nylon Tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.