Off-White Nylon 6/6 Nylon Plastic Sheets & Bars 48" L x 24" W x 1-1/4" Thick

  • Mfr # BULK-PS-NYL-1023

  • Zoro # G707031922


product price:  $594.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1-1/4"
Plastic Width
24"
Plastic Length
48"
Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-NYL-1023
Zoro #
G707031922
UPC #
193005237608
Country of Origin
China

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
24"
Plastic Length
48"

Details

Item
Nylon Plastic Sheets & Bars
Plastic Material
Nylon 6/6
Color
Off-White
Impact Strength Rating
Poor
Shape
Sheet
Water Absorption Rating
Poor
Friction Coefficient
0.25
Impact Strength
0.6 ft. - lbs./in.
Plastic Density
0.041 lbs / cu. in.
Friction Rating
Slippery
Plastic Hardness
Rockwell M85
Water Absorption
0.0128
Tensile Strength
13,000 psi
Tensile Strength Rating
Excellent
Grade
Standard
Standards
UL 94 HB
Plastic Clarity
Opaque

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.