Zoro Homepage

Off-White Nylon 6/6 Plastic Bar 12" L, 3/4" W

  • Mfr # BULK-PS-NYL-904

  • Zoro # G7859151


product price: $8.15
/ea
Sold in multiples of 12 for $97.80

Key Features

Material
Nylon 6/6
Color
Off-White
Length
12"
Width
3/4"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-904
Zoro #
G7859151
UPC #
193005891398
Country of Origin
Unknown

Dimensions

Length
12"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
3/4"

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Standards
UL 94 HB
Max. Temp. (F)
210
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Min. Temp. (F)
-20
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Excellent
Friction Rating
Slippery
Shape
Bar
Plastic Density
0.041 lbs / cu. in.
Water Absorption
0.0128
Thickness Tolerance
(-0" - +0.057")
Friction Coefficient
0.25
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Backing Type
Plain
Impact Strength Rating
Poor
Grade
Standard

Description

Nylon Plastic Bar - 3/4" Thick x 3/4" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.