Zoro Homepage

Off-White Nylon 6/6 Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-NYL-368

  • Zoro # G7862825


product price: $28.65
/ea
Sold in multiples of 4 for $114.60

Key Features

Material
Nylon 6/6
Color
Off-White
Length
12"
Width
6"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-368
Zoro #
G7862825
UPC #
193005891213
Country of Origin
Unknown

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Min. Temp. (F)
-20
Standards
UL 94 HB
Max. Temp. (F)
210
Plastic Clarity
Opaque
Friction Coefficient
0.25
Friction Rating
Slippery
Water Absorption
0.0128
Plastic Hardness
Rockwell M85
Water Absorption Rating
Poor
Plastic Density
0.041 lbs / cu. in.
Thickness Tolerance
(-0.028" - +0")
Tensile Strength Rating
Excellent
Grade
Standard
Impact Strength Rating
Poor
Backing Type
Plain
Shape
Bar

Description

Nylon Plastic Bar - 1/2" Thick x 6" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.