Zoro Homepage

Off-White Nylon 6/6 Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-NYL-373

  • Zoro # G7859580


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Color
Off-White
Length
12"
Width
6"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-373
Zoro #
G7859580
UPC #
193005891572
Country of Origin
Unknown

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Max. Temp. (F)
210
Standards
UL 94 HB
Min. Temp. (F)
-20
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Grade
Standard
Plastic Hardness
Rockwell M85
Plastic Density
0.041 lbs / cu. in.
Tensile Strength Rating
Excellent
Thickness Tolerance
(-0.031" - +0.008")
Friction Rating
Slippery
Shape
Bar
Water Absorption Rating
Poor
Friction Coefficient
0.25
Water Absorption
0.0128
Backing Type
Plain

Description

Nylon Plastic Bar - 2" Thick x 6" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.