Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Nylon 6/6 Plastic Bar 24" L, 1-1/4" W

  • Mfr # BULK-PS-NYL-908

  • Zoro # G7854644


product price: $16.19
/ea
Sold in multiples of 5 for $80.95

Key Features

Material
Nylon 6/6
Color
Off-White
Length
24"
Width
1-1/4"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-908
Zoro #
G7854644
UPC #
193005891435
Country of Origin
Unknown

Dimensions

Length
24"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
3/4"

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Standards
UL 94 HB
Max. Temp. (F)
210
Min. Temp. (F)
-20
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Friction Rating
Slippery
Friction Coefficient
0.25
Grade
Standard
Impact Strength Rating
Poor
Thickness Tolerance
(-0" - +0.057")
Tensile Strength Rating
Excellent
Shape
Bar
Water Absorption
0.0128
Plastic Hardness
Rockwell M85
Plastic Density
0.041 lbs / cu. in.
Backing Type
Plain
Plastic Clarity
Opaque
Water Absorption Rating
Poor

Description

Nylon Plastic Bar - 3/4" Thick x 1-1/4" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.