Zoro Homepage

Off-White Nylon 6/6 Plastic Bar 24" L, 2-1/2" W

  • Mfr # BULK-PS-NYL-248

  • Zoro # G7856939


product price: $26.25
/ea
Sold in multiples of 4 for $105.00

Key Features

Material
Nylon 6/6
Color
Off-White
Length
24"
Width
2-1/2"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-248
Zoro #
G7856939
UPC #
193005891190
Country of Origin
Unknown

Dimensions

Length
24"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-20
Max. Temp. (F)
210
Impact Strength Rating
Poor
Plastic Density
0.041 lbs / cu. in.
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M85
Shape
Bar
Water Absorption
0.0128
Thickness Tolerance
(-0.028" - +0")
Backing Type
Plain
Friction Coefficient
0.25
Friction Rating
Slippery
Water Absorption Rating
Poor
Grade
Standard
Tensile Strength Rating
Excellent

Description

Nylon Plastic Bar - 1/2" Thick x 2-1/2" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.