Zoro Homepage

Off-White Nylon 6/6 Plastic Bar 24" L, 2-1/2" W

  • Mfr # BULK-PS-NYL-250

  • Zoro # G7857295


product price: $33.39
/ea
Sold in multiples of 3 for $100.17

Key Features

Material
Nylon 6/6
Color
Off-White
Length
24"
Width
2-1/2"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-250
Zoro #
G7857295
UPC #
193005891343
Country of Origin
Unknown

Dimensions

Length
24"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Standards
UL 94 HB
Max. Temp. (F)
210
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Min. Temp. (F)
-20
Thickness Tolerance
(-0" - +0.057")
Plastic Clarity
Opaque
Plastic Density
0.041 lbs / cu. in.
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
Backing Type
Plain
Water Absorption
0.0128
Friction Rating
Slippery
Shape
Bar
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M85
Grade
Standard
Friction Coefficient
0.25

Description

Nylon Plastic Bar - 3/4" Thick x 2-1/2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.