Zoro Homepage

Off-White Nylon 6/6 Plastic Bar 24" L, 3/4" W

  • Mfr # BULK-PS-NYL-824

  • Zoro # G7855143


product price: $10.75
/ea
Sold in multiples of 11 for $118.25

Key Features

Material
Nylon 6/6
Color
Off-White
Length
24"
Width
3/4"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-824
Zoro #
G7855143
UPC #
193005891138
Country of Origin
Unknown

Dimensions

Length
24"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Min. Temp. (F)
-20
Standards
UL 94 HB
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Max. Temp. (F)
210
Friction Coefficient
0.25
Water Absorption
0.0128
Thickness Tolerance
(-0" - +0.034")
Grade
Standard
Friction Rating
Slippery
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Excellent
Plastic Density
0.041 lbs / cu. in.
Shape
Bar
Backing Type
Plain
Impact Strength Rating
Poor
Plastic Clarity
Opaque

Description

Nylon Plastic Bar - 3/8" Thick x 3/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.