Zoro Homepage

Off-White Nylon 6/6 Plastic Bar 24" L, 3/4" W

  • Mfr # BULK-PS-NYL-905

  • Zoro # G7854419


product price: $11.45
/ea
Sold in multiples of 8 for $91.60

Key Features

Material
Nylon 6/6
Color
Off-White
Length
24"
Width
3/4"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-905
Zoro #
G7854419
UPC #
193005891404
Country of Origin
Unknown

Dimensions

Length
24"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
3/4"

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-20
Max. Temp. (F)
210
Thickness Tolerance
(-0" - +0.057")
Friction Rating
Slippery
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Backing Type
Plain
Grade
Standard
Plastic Clarity
Opaque
Plastic Density
0.041 lbs / cu. in.
Plastic Hardness
Rockwell M85
Water Absorption
0.0128
Shape
Bar
Friction Coefficient
0.25

Description

Nylon Plastic Bar - 3/4" Thick x 3/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.