Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Nylon 6/6 Plastic Bar 48" L, 1-1/4" W

  • Mfr # BULK-PS-NYL-828

  • Zoro # G7859842


product price: $18.45
/ea
Sold in multiples of 5 for $92.25

Key Features

Material
Nylon 6/6
Color
Off-White
Length
48"
Width
1-1/4"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-828
Zoro #
G7859842
UPC #
193005891176
Country of Origin
Unknown

Dimensions

Length
48"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Max. Temp. (F)
210
Min. Temp. (F)
-20
Standards
UL 94 HB
Plastic Clarity
Opaque
Grade
Standard
Water Absorption Rating
Poor
Backing Type
Plain
Plastic Density
0.041 lbs / cu. in.
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Water Absorption
0.0128
Friction Rating
Slippery
Thickness Tolerance
(-0" - +0.034")
Shape
Bar
Friction Coefficient
0.25
Plastic Hardness
Rockwell M85

Description

Nylon Plastic Bar - 3/8" Thick x 1-1/4" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.