Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Nylon 6/6 Plastic Bar 48" L, 1-1/4" W

  • Mfr # BULK-PS-NYL-909

  • Zoro # G7853649


product price: $36.69
/ea
Sold in multiples of 3 for $110.07

Key Features

Material
Nylon 6/6
Color
Off-White
Length
48"
Width
1-1/4"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-909
Zoro #
G7853649
UPC #
193005891442
Country of Origin
Unknown

Dimensions

Length
48"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
3/4"

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Min. Temp. (F)
-20
Standards
UL 94 HB
Max. Temp. (F)
210
Plastic Clarity
Opaque
Thickness Tolerance
(-0" - +0.057")
Water Absorption Rating
Poor
Plastic Density
0.041 lbs / cu. in.
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Water Absorption
0.0128
Friction Coefficient
0.25
Grade
Standard
Backing Type
Plain
Friction Rating
Slippery
Shape
Bar

Description

Nylon Plastic Bar - 3/4" Thick x 1-1/4" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.