Zoro Homepage

Off-White Nylon 6/6 Plastic Bar 48" L, 3/4" W

  • Mfr # BULK-PS-NYL-855

  • Zoro # G7863674


product price: $14.35
/ea
Sold in multiples of 6 for $86.10

Key Features

Material
Nylon 6/6
Color
Off-White
Length
48"
Width
3/4"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-855
Zoro #
G7863674
UPC #
193005891299
Country of Origin
Unknown

Dimensions

Length
48"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Max. Temp. (F)
210
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-20
Grade
Standard
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
Shape
Bar
Plastic Density
0.041 lbs / cu. in.
Plastic Hardness
Rockwell M85
Backing Type
Plain
Water Absorption Rating
Poor
Thickness Tolerance
(-0.028" - +0")
Plastic Clarity
Opaque
Water Absorption
0.0128
Friction Coefficient
0.25
Friction Rating
Slippery

Description

Nylon Plastic Bar - 1/2" Thick x 3/4" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.