Zoro Homepage

Off-White Nylon 6/6 Plastic Bar 48" L, 3/8" W

  • Mfr # BULK-PS-NYL-819

  • Zoro # G7857033


product price: $9.95
/ea
Sold in multiples of 11 for $109.45

Key Features

Material
Nylon 6/6
Color
Off-White
Width
3/8"
Tensile Strength (PSI)
13,000 psi
Standards
UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-819
Zoro #
G7857033
UPC #
193005891084
Country of Origin
Unknown

Dimensions

Length
48"
Width
3/8"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.03" - +0.03")
Thickness
3/8"

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Standards
UL 94 HB
Min. Temp. (F)
-20
Max. Temp. (F)
210
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Shape
Bar
Friction Rating
Slippery
Plastic Density
0.041 lbs / cu. in.
Friction Coefficient
0.25
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Grade
Standard
Water Absorption
0.0128
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Backing Type
Plain
Tensile Strength Rating
Excellent
Thickness Tolerance
(-0" - +0.034")

Description

Nylon Plastic Bar - 3/8" Thick x 3/8" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.