Zoro Homepage

Off-White Nylon 6/6 Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-NYL-401

  • Zoro # G7860743


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Color
Off-White
Length
48"
Width
6"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-401
Zoro #
G7860743
UPC #
193005891503
Country of Origin
Unknown

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Min. Temp. (F)
-20
Max. Temp. (F)
210
Standards
UL 94 HB
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Water Absorption
0.0128
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Excellent
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Grade
Standard
Shape
Bar
Friction Coefficient
0.25
Plastic Density
0.041 lbs / cu. in.
Backing Type
Plain
Thickness Tolerance
(-0.016" - +0.016")
Friction Rating
Slippery

Description

Nylon Plastic Bar - 1" Thick x 6" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.