Zoro Homepage

Open Cell, 1/8" Thick, Black

  • Mfr # ZUSA-MCP-29

  • Zoro # G600436343


product price: $4,612.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Color
Black
Length
160 ft.
Width
54"
Thickness
1/8"
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-MCP-29
Zoro #
G600436343
UPC #
193005111847
Country of Origin
United States

Dimensions

Length
160 ft.
Width
54"
Thickness
1/8"
Thickness - Foam
1/8"

Details

Color
Black
Shape
Roll
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
6 psi
Temp. Range
-40 Degrees to 225 Degrees F
Material - Foam
Polyurethane
Standards
UL 94 HB
Cell Type - Foam
Open Cell
Density
10 lbs / cu. ft.
Tensile Strength (PSI)
40 psi
Backing Type - Foam
Plain
Color - Foam
Black
Texture
Smooth
Firmness
Soft (5 - 8 psi)
Grade
Low Compression Set

Description

U7E Microcellular Polyurethane Foam Roll No PSA - 1/8" Thick x 54" Wide x 160 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.