Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEEK Plastic Sheet 12" L x 12" W x 1" Thick

  • Mfr # BULK-PS-PEEK-20

  • Zoro # G7861470


product price: $1,493.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
1"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-20
Zoro #
G7861470
UPC #
193005913274
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1"
Length
12"
Width
12"

Details

Item
Plastic Sheet
Plastic Material
PEEK
Plastic Color
Beige
Tensile Strength
13,500 psi
Thickness Tolerance
(-0.016" - +0.024")
Operating Temp. Range
-20 Degrees to 480 Degrees F
Material
PEEK
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Backing Type
Plain
Impact Strength
1.0 ft. - lbs./in.
Water Absorption Rating
Good
Friction Coefficient
0.25
Shape
Sheet
Water Absorption
0.002
Grade
Standard
Friction Rating
Slippery
Plastic Density
0.047 lbs / cu. In.
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M100

Description

PEEK Plastic Sheet - 1" Thick x 12" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.