Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEEK Plastic Sheet 12" L x 12" W x 1/2" Thick

  • Mfr # BULK-PS-PEEK-18

  • Zoro # G7854985


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PEEK-18
Zoro #
G7854985
UPC #
193005913250
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
12"
Width
12"
Thickness
1/2"

Details

Item
Plastic Sheet
Plastic Material
PEEK
Plastic Color
Beige
Thickness Tolerance
(-0.028" - +0")
Tensile Strength
13,500 psi
Operating Temp. Range
-20 Degrees to 480 Degrees F
Material
PEEK
Impact Strength
1.0 ft. - lbs./in.
Plastic Hardness
Rockwell M100
Grade
Standard
Backing Type
Plain
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Shape
Sheet
Water Absorption
0.002
Friction Coefficient
0.25
Friction Rating
Slippery
Plastic Density
0.047 lbs / cu. In.
Water Absorption Rating
Good

Description

PEEK Plastic Sheet - 1/2" Thick x 12" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.