Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEEK Plastic Sheet 12" L x 12" W x 3/4" Thick

  • Mfr # BULK-PS-PEEK-19

  • Zoro # G7853314


product price: $1,093.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-19
Zoro #
G7853314
UPC #
193005913267
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
12"
Thickness
3/4"
Length
12"

Details

Item
Plastic Sheet
Plastic Material
PEEK
Plastic Color
Beige
Operating Temp. Range
-20 Degrees to 480 Degrees F
Thickness Tolerance
(-0" - +0.077")
Tensile Strength
13,500 psi
Material
PEEK
Friction Rating
Slippery
Tensile Strength Rating
Excellent
Water Absorption
0.002
Plastic Clarity
Opaque
Impact Strength
1.0 ft. - lbs./in.
Water Absorption Rating
Good
Impact Strength Rating
Poor
Backing Type
Plain
Grade
Standard
Plastic Density
0.047 lbs / cu. In.
Friction Coefficient
0.25
Plastic Hardness
Rockwell M100
Shape
Sheet

Description

PEEK Plastic Sheet - 3/4" Thick x 12" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.