Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEEK Plastic Sheet 12" L x 6" W x 1/2" Thick

  • Mfr # BULK-PS-PEEK-23

  • Zoro # G7860420


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-23
Zoro #
G7860420
UPC #
193005913304
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/2"
Width
6"
Length
12"

Details

Item
Plastic Sheet
Plastic Material
PEEK
Plastic Color
Beige
Tensile Strength
13,500 psi
Thickness Tolerance
(-0.028" - +0")
Operating Temp. Range
-20 Degrees to 480 Degrees F
Material
PEEK
Backing Type
Plain
Impact Strength Rating
Poor
Water Absorption
0.002
Friction Coefficient
0.25
Grade
Standard
Friction Rating
Slippery
Plastic Density
0.047 lbs / cu. In.
Plastic Hardness
Rockwell M100
Shape
Bar
Tensile Strength Rating
Excellent
Impact Strength
1.0 ft. - lbs./in.
Plastic Clarity
Opaque
Water Absorption Rating
Good

Description

PEEK Plastic Sheet - 1/2" Thick x 6" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.