Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEEK Plastic Sheet 12" L x 6" W x 3/4" Thick

  • Mfr # BULK-PS-PEEK-24

  • Zoro # G7855624


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-24
Zoro #
G7855624
UPC #
193005913311
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width
6"
Length
12"

Details

Item
Plastic Sheet
Plastic Material
PEEK
Plastic Color
Beige
Tensile Strength
13,500 psi
Operating Temp. Range
-20 Degrees to 480 Degrees F
Thickness Tolerance
(-0" - +0.077")
Material
PEEK
Grade
Standard
Plastic Hardness
Rockwell M100
Shape
Bar
Water Absorption Rating
Good
Friction Rating
Slippery
Backing Type
Plain
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Friction Coefficient
0.25
Impact Strength
1.0 ft. - lbs./in.
Water Absorption
0.002
Plastic Density
0.047 lbs / cu. In.

Description

PEEK Plastic Sheet - 3/4" Thick x 6" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.