Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEEK Plastic Sheet 48" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-PEEK-11

  • Zoro # G7859063


product price: $1,499.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-11
Zoro #
G7859063
UPC #
193005913182
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width
12"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
PEEK
Plastic Color
Beige
Thickness Tolerance
(-0.014" - +0")
Operating Temp. Range
-20 Degrees to 480 Degrees F
Tensile Strength
13,500 psi
Material
PEEK
Plastic Density
0.047 lbs / cu. In.
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M100
Plastic Clarity
Opaque
Shape
Sheet
Grade
Standard
Water Absorption
0.002
Friction Rating
Slippery
Backing Type
Plain
Friction Coefficient
0.25
Water Absorption Rating
Good
Impact Strength
1.0 ft. - lbs./in.

Description

PEEK Plastic Sheet - 1/4" Thick x 12" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products