Zoro Homepage

PEEK Plastic Sheet 48" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-PEEK-1

  • Zoro # G7860305


product price: $2,973.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-1
Zoro #
G7860305
UPC #
193005913083
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
48"
Thickness
1/4"
Width
24"

Details

Item
Plastic Sheet
Plastic Material
PEEK
Plastic Color
Beige
Operating Temp. Range
-20 Degrees to 480 Degrees F
Tensile Strength
13,500 psi
Thickness Tolerance
(-0.014" - +0")
Material
PEEK
Plastic Hardness
Rockwell M100
Water Absorption
0.002
Shape
Sheet
Backing Type
Plain
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption Rating
Good
Friction Coefficient
0.25
Plastic Density
0.047 lbs / cu. In.
Impact Strength
1.0 ft. - lbs./in.
Friction Rating
Slippery
Tensile Strength Rating
Excellent
Grade
Standard

Description

PEEK Plastic Sheet - 1/4" Thick x 24" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.