Zoro Homepage

PEEK Plastic Sheet 6" L x 6" W x 1" Thick

  • Mfr # BULK-PS-PEEK-30

  • Zoro # G7854933


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
1"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-30
Zoro #
G7854933
UPC #
193005913373
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
6"
Thickness
1"
Length
6"

Details

Item
Plastic Sheet
Plastic Material
PEEK
Plastic Color
Beige
Operating Temp. Range
-20 Degrees to 480 Degrees F
Thickness Tolerance
(-0.016" - +0.024")
Tensile Strength
13,500 psi
Material
PEEK
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Backing Type
Plain
Plastic Density
0.047 lbs / cu. In.
Friction Rating
Slippery
Water Absorption Rating
Good
Water Absorption
0.002
Friction Coefficient
0.25
Impact Strength
1.0 ft. - lbs./in.
Grade
Standard
Shape
Sheet
Plastic Hardness
Rockwell M100
Tensile Strength Rating
Excellent

Description

PEEK Plastic Sheet - 1" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.