Shop USA INDUSTRIALS
See all product information
Create Account
PEFoamSheet, Blk Color, PE Mat, 14-1/2"L
- Mfr # ZCUS-11637-31
- Zoro # G625089227
product price:Â
$
8.65
/ea
Key Features
Color
Black
Density
4 lb/cu ft
Thickness
1/4 in
Shape
Sheet
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZCUS-11637-31
- Zoro #
- G625089227
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Density
- 4 lb/cu ft
- Shape
- Sheet
- Backing Type
- Plain
- Number of Adhesive Sides
- 0
- Maximum Temperature
- 225 Degrees F
- Compression Set
- 12 %
- Texture
- Cross-Link
- Material Skin
- None
- Cell Type
- Closed Cell
- Chemical Compatibility
- Acetic Acid,5%,Ammonia,Anhydrous,Bleach,Citric Acid,Ethanol,Ethylene Glycol,Hydrochloric Acid,Concentrated to 158 Degrees F,Hydrogen Peroxide,Isopropyl Alcohol,Lubricating Oils,Petroleum Base,Methanol,Ozone,Phosphoric Acid,Concentrated to 158 Degrees F,Propylene Glycol,Salt Water,Vegetable Oil,Water
- Standards
- MVSS 302
- Firmness @ 25% Deflection
- 14 psi
- Minimum Temperature
- -40 Degrees F
- Tensile Strength
- 85 psi
- Traction Material
- Polyethylene
- Item
- Polyethylene Foam Sheet
- Material
- Polyethylene
Dimensions
- Thickness
- 1/4 in
- Width
- 8 3/4 in
- Length
- 14 1/2 in
Description
Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Length 14 1/2 in, Width 8 3/4 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 14 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.