Shop USA INDUSTRIALS
See all product information
Create Account
PEFoamSheet, Blk Color, PE Mat, 22"L
- Mfr # ZCUS-11637-30
- Zoro # G425089212
product price:Â
$
8.19
/ea
Key Features
Minimum Temperature
-40 Degrees F
Traction Material
Polyethylene
Tensile Strength
85 psi
Length
22 in
Chemical Compatibility
Acetic Acid,5%,Ammonia,Anhydrous,Bleach,Citric Acid,Ethanol,Ethylene Glycol,Hydrochloric Acid,Concentrated to 158 Degrees F,Hydrogen Peroxide,Isopropyl Alcohol,Lubricating Oils,Petroleum Base,Methanol,Ozone,Phosphoric Acid,Concentrated to 158 Degrees F,Propylene Glycol,Salt Water,Vegetable Oil,Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZCUS-11637-30
- Zoro #
- G425089212
- UPC #
- -
- Country of Origin
- China
- Minimum Temperature
- -40 Degrees F
- Traction Material
- Polyethylene
- Tensile Strength
- 85 psi
- Chemical Compatibility
- Acetic Acid,5%,Ammonia,Anhydrous,Bleach,Citric Acid,Ethanol,Ethylene Glycol,Hydrochloric Acid,Concentrated to 158 Degrees F,Hydrogen Peroxide,Isopropyl Alcohol,Lubricating Oils,Petroleum Base,Methanol,Ozone,Phosphoric Acid,Concentrated to 158 Degrees F,Propylene Glycol,Salt Water,Vegetable Oil,Water
- Firmness @ 25% Deflection
- 14 psi
- Number of Adhesive Sides
- 0
- Density
- 4 lb/cu ft
- Item
- Polyethylene Foam Sheet
- Texture
- Cross-Link
- Material Skin
- None
- Compression Set
- 12 %
- Maximum Temperature
- 225 Degrees F
- Standards
- MVSS 302
- Backing Type
- Plain
- Color
- Black
- Shape
- Sheet
- Cell Type
- Closed Cell
- Material
- Polyethylene
Dimensions
- Length
- 22 in
- Thickness
- 1/4 in
- Width
- 5 1/2 in
Description
Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Length 22 in, Width 5 1/2 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 14 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.