Shop USA INDUSTRIALS
See all product information
Create Account
PEFoamSheet, Blk Color, PE Mat, 25-1/2"L
- Mfr # ZCUS-11637-29
- Zoro # G925089217
product price:Â
$
10.05
/ea
Key Features
Cell Type
Closed Cell
Thickness
1/4 in
Color
Black
Shape
Sheet
Firmness @ 25% Deflection
14 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZCUS-11637-29
- Zoro #
- G925089217
- UPC #
- -
- Country of Origin
- China
- Cell Type
- Closed Cell
- Color
- Black
- Shape
- Sheet
- Firmness @ 25% Deflection
- 14 psi
- Traction Material
- Polyethylene
- Maximum Temperature
- 225 Degrees F
- Texture
- Cross-Link
- Item
- Polyethylene Foam Sheet
- Minimum Temperature
- -40 Degrees F
- Standards
- MVSS 302
- Chemical Compatibility
- Acetic Acid,5%,Ammonia,Anhydrous,Bleach,Citric Acid,Ethanol,Ethylene Glycol,Hydrochloric Acid,Concentrated to 158 Degrees F,Hydrogen Peroxide,Isopropyl Alcohol,Lubricating Oils,Petroleum Base,Methanol,Ozone,Phosphoric Acid,Concentrated to 158 Degrees F,Propylene Glycol,Salt Water,Vegetable Oil,Water
- Density
- 4 lb/cu ft
- Number of Adhesive Sides
- 0
- Compression Set
- 12 %
- Material Skin
- None
- Backing Type
- Plain
- Tensile Strength
- 85 psi
- Material
- Polyethylene
Dimensions
- Thickness
- 1/4 in
- Width
- 7 1/2 in
- Length
- 25 1/2 in
Description
Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Length 25 1/2 in, Width 7 1/2 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 14 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.